The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
50109290
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/C6-S12, Optical distance
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109293
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/D36-S12, Optical
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
RS 485
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109291
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/V6-S12, Optical distance
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109292
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/D26-S12, Optical
Specifications
Specifications
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
RS 232
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109294
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/L-S12, Optical distance
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
50109295
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/C66-S12, Optical
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
18-30 VDC
Nominal Voltage
24 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
5 Pin M12 Connector
Composition
Metallic
Operating Temperature
-4-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Sensors
Manufacturer
Leuze
Product Series
ODSL 96B-TOF
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved